Square D (Schneider Electric) XUK5ARCNL2 PHOTOELECTRIC SENSOR 50X50 AC/DC XUK + O | Graybar Store
     
Square D (Schneider Electric) - PHOTOELECTRIC SENSOR 50X50 AC/DC XUK + O - XUK5ARCNL2
+ / - Hover over image to Zoom
Other Views

    PHOTOELECTRIC SENSOR 50X50 AC/DC XUK + O

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XUK5ARCNL2
    SKU: 22101216
    $117.35
    Checking Pricing
         
    Quick Order:Y
    Amperage Rating:3A
    Voltage Rating:24...240 V AC/DC,AC/DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XUK5ARCNL2
    • UNSPSC 39121528
    • Amperage Rating 3A
    Product Overview:
    Schneider Electric,PHOTOELECTRIC SENSOR 50X50 AC/DC XUK,-20...60 C,1 C/O,1.5 m diffuse,10...30 V DC with reverse polarity protection,AC/DC,3A,Cable (2m),IP67 conforming to IEC 60529-IP69K conforming to DIN 40050,PBT,Osisense,PMMA,UL Listed - CSA Certifie