Square D (Schneider Electric) XUC9ARCTU78 PHOTOELECTRIC SENSOR 240V 3A +OPTIONS | Graybar Store
     
Square D (Schneider Electric) - PHOTOELECTRIC SENSOR 240V 3A +OPTIONS - XUC9ARCTU78
+ / - Hover over image to Zoom
Other Views

    PHOTOELECTRIC SENSOR 240V 3A +OPTIONS

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XUC9ARCTU78
    SKU: 22101162
    $157.76
    Checking Pricing
         
    Quick Order:Y
    Voltage Rating:12...24 V DC,AC/DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XUC9ARCTU78
    • UNSPSC 39121528
    • Voltage Rating 12...24 V DC,AC/DC
    Product Overview:
    Schneider Electric,PHOTOELECTRIC SENSOR 240V 3A +OPTIONS,-25...55 C,1 C/O,1 male connector, 5 pins,12...24 V DC,AC/DC,9 m with reflector 50 x 50 mm,<= 25 ms,CE, CSA, UL,IP65 double insulation conforming to IEC 60529,PC,OsiSense,PMMA,Photo-electric sensor