Square D (Schneider Electric) XUC2ARCTL2 PHOTOELECTRIC SENSOR 240V 3A +OPTIONS | Graybar Store
     
Square D (Schneider Electric) - PHOTOELECTRIC SENSOR 240V 3A +OPTIONS - XUC2ARCTL2
+ / - Hover over image to Zoom
Other Views

    PHOTOELECTRIC SENSOR 240V 3A +OPTIONS

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XUC2ARCTL2
    SKU: 22101155
    $276.63
    Checking Pricing
         
    Quick Order:Y
    Voltage Rating:24...240 V AC/DC,AC/DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XUC2ARCTL2
    • UNSPSC 39121528
    • Voltage Rating 24...240 V AC/DC,AC/DC
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    Schneider Electric,PHOTOELECTRIC SENSOR 240V 3A +OPTIONS,-25...55C,1 C/O,24...240 V AC/DC,AC/DC,60 m,<= 25 ms,CE, CSA, UL,Cable (2m),IP67 conforming to IEC 60529,PC,OsiSense,PMMA,Photo-electric sensor,compact,general purpose single mode,plastic,thru bea