Square D (Schneider Electric) XU5M18MA230K PHOTOELECTRIC SENSOR 240V 200MA OPTIONS | Graybar Store
     
Square D (Schneider Electric) - PHOTOELECTRIC SENSOR 240V 200MA OPTIONS - XU5M18MA230K
+ / - Hover over image to Zoom
Other Views

    PHOTOELECTRIC SENSOR 240V 200MA OPTIONS

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XU5M18MA230K
    SKU: 25070408
    $156.90
    Checking Pricing
         
    Quick Order:Y
    Voltage Rating:24...240 V AC/DC,AC/DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XU5M18MA230K
    • UNSPSC 39121528
    • Voltage Rating 24...240 V AC/DC,AC/DC
    Product Overview:
    Schneider Electric,PHOTOELECTRIC SENSOR 240V 200MA +OPTIONS,-25...55 C,0.5 -20UNF Connector,0.6 m,1 NO,24...240 V AC/DC,AC/DC,IP67 conforming to IEC 60529,nickel plated brass,Osisense,PMMA,cylindrical M18,diffuse,general purpose single mode,metal