Thomas and Betts LTC050GY XTRAFLEX Non-Metallic Gray Type B Commercial Grade Liquidtight Flexible Conduit | Graybar Store
     
Thomas and Betts - XTRAFLEX Non-Metallic Gray Type B Commercial Grade Liquidtight Flexible Conduit - LTC050GY
+ / - Hover over image to Zoom
Other Views

    XTRAFLEX Non-Metallic Gray Type B Commercial Grade Liquidtight Flexible Conduit

    Manufacturer: Thomas and Betts
    Manufacturer #: LTC050GY
    SKU: 91017658
    $149.45
    Checking Pricing
         
    Trade Size (Inches):1/2
    Inner Diameter:0.622 to 0.642 in. I.D.
    Outer Diameter:0.82 to 0.84 in.
    Length:100 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # LTC050GY
    • UNSPSC 39131706
    • Inner Diameter 0.622 to 0.642 in. I.D.
    • Length 100 ft.
    • Materials PVC
    • Outer Diameter 0.82 to 0.84 in.
    • Temperature Rating -18 to 105 Deg. C
    • Trade Size (Inches) 1/2
    • SKU Spec Sheet
      LTC050GY Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1/2 in. XTRAFLEX grey non-metallic Type B commercial grade liquidtight conduit, I.D. 0.622 to 0.642 in., O.D. 0.82 to 0.84 in., length 100 ft.
    UL Listed For Direct Burial