Thomas and Betts LTC050 XTRA FLEX® Black PVC Type B Industrial Grade Liquidtight Conduit, 1/2 in. | Graybar Store
     
Thomas and Betts - XTRA FLEX® Black PVC Type B Industrial Grade Liquidtight Conduit, 1/2 in. - LTC050
+ / - Hover over image to Zoom
Other Views

    XTRA FLEX® Black PVC Type B Industrial Grade Liquidtight Conduit, 1/2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: LTC050
    SKU: 88265802
    $168.51
    Checking Pricing
    Items sold in feet or each.
         
    Trade Size (Inches):1/2
    Inner Diameter:15.8 mm
    Outer Diameter:21.3 mm
    Color / Finish:Black
    Size (Inches):1/2
    Brand or Series:XTRA FLEX®
    Length:30.5 m
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # LTC050
    • UNSPSC 39131706
    • Brand or Series XTRA FLEX®
    • Color / Finish Black
    • Inner Diameter 15.8 mm
    • Length 30.5 m
    • Materials PVC
    • Outer Diameter 21.3 mm
    • Size (Inches) 1/2
    • Temperature Rating -18 to 105 Deg. C
    • Trade Size (Inches) 1/2
    • SKU Spec Sheet
      LTC050 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1/2 in. XTRA FLEX® black PVC Type B Industrial grade liquidtight conduit, I.D. 0.622 to 0.642 in., O.D. 0.820 to 0.840 in., UL listed for direct burial.