Thomas and Betts EFC050 XTRA FLEX® Black PVC Corrugated Flexible Non-Metallic Tubing | Graybar Store
Thomas and Betts - XTRA FLEX® Black PVC Corrugated Flexible Non-Metallic Tubing - EFC050
+ / - Hover over image to Zoom
Other Views

    XTRA FLEX® Black PVC Corrugated Flexible Non-Metallic Tubing

    Manufacturer: Thomas and Betts
    Manufacturer #: EFC050
    SKU: 88265695
    $116.26
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
    Inner Diameter:0.622 to 0.642
    Outer Diameter:0.820 to 0.840
    Length:100 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # EFC050
    • UNSPSC 39131706
    • Inner Diameter 0.622 to 0.642
    • Length 100 ft.
    • Materials PVC
    Product Overview:
    XTRA FLEX® 1/2 in. black PVC corrugated flexible non-metallic tubing, I.D. 0.622 to 0.642 in., O.D. 0.820 to 0.840 in.