Cooper Lighting (Eaton) XTOR9A-N Eaton,Wall Pack, LED, 85W, 120 to 277V, Pole Mount, 72000, Carbon Bronze | Graybar Store
     
Cooper Lighting (Eaton) - Eaton,Wall Pack, LED, 85W, 120 to 277V, Pole Mount, 72000, Carbon Bronze - XTOR9A-N
+ / - Hover over image to Zoom
Other Views

    Eaton,Wall Pack, LED, 85W, 120 to 277V, Pole Mount, 72000, Carbon Bronze

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: XTOR9A-N
    SKU: 25654306
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Wattage:85 W
    Voltage Rating:120/277V
    Mounting Type:Pole Mount
    Lamp Life (hours):72000
    Housing Color:Carbon Bronze
    Additional Features:For Wet Locations, Impact-Resistant
    Alternate Manufacturer Part No.:12306454
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # XTOR9A-N
    • Housing Color Carbon Bronze
    • Additional Features For Wet Locations, Impact-Resistant
    • Alternate Manufacturer Part No. 12306454
    • Brand Eaton
    • Lamp Life (hours) 72000
    • Lamp Type LED
    • Mounting Type Pole Mount
    • Wattage 85 W
    • Voltage Rating 120/277V
    • ECCN EAR99
    Product Overview:
    Lumark Crosstour™ MAXX LED Wall Pack
    Wall, inverted or pole mount;Patented heavy-duty construction, maximum LED performance;Die-cast aluminum, low-profile design with hinged removable door;58W and 81W full cutoff and refractive lens models;Sealed LED optical chamber with 4000K and 5000K (CCT);Rated for -40°C to 40°C. High ambient 50°C available;Options include pole mount arm, dimming, occupancy sensors;Emergency egress battery pack;Five-year warranty