Cooper Lighting (Eaton) XTOR8B Lumark Wallpack, Crosstour MAXX Series, LED, Full Cutoff 81W, 5000K, Carbon Bronze | Graybar Store
     
Cooper Lighting (Eaton) - Lumark Wallpack, Crosstour MAXX Series, LED, Full Cutoff 81W, 5000K, Carbon Bronze - XTOR8B
+ / - Hover over image to Zoom
Other Views

    Lumark Wallpack, Crosstour MAXX Series, LED, Full Cutoff 81W, 5000K, Carbon Bronze

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: XTOR8B
    SKU: 25860983
    $290.19
    Checking Pricing
         
    Additional Features:Full Cutoff
    Wattage:81W
    Color Temperature (Kelvin):5000
    Housing Color:Carbon Bronze
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # XTOR8B
    • Housing Color Carbon Bronze
    • UNSPSC 39111503
    • Additional Features Full Cutoff
    • Brand Lumark
    • Color Temperature (Kelvin) 5000
    • Lamp Type LED
    • Series Crosstour MAXX
    • Wattage 81W
    • SKU Spec Sheet
      XTOR8B Spec Sheet
    • ECCN EAR99
    Product Overview:
    Lumark® Crosstour® MAXX Series wall pack 81W, 5000K color temperature with full cutoff light distribution and carbon bronze finish.
    • Wall, inverted or pole mount
    • Patented heavy-duty construction, maximum LED performance
    • Die-cast aluminum, low-profile design with hinged removable door
    • Options include pole mount arm, dimming, occupancy sensors
    • Emergency egress battery pack
    • Five Year Warranty