Cooper Lighting (Eaton) XTOR6BRL Lumark Wallpack, Crosstour MAXX Series, LED, Refractive Lens 58W, 5000K, Carbon Bronze | Graybar Store
     
Cooper Lighting (Eaton) - Lumark Wallpack, Crosstour MAXX Series, LED, Refractive Lens 58W, 5000K, Carbon Bronze - XTOR6BRL
+ / - Hover over image to Zoom
Other Views

    Lumark Wallpack, Crosstour MAXX Series, LED, Refractive Lens 58W, 5000K, Carbon Bronze

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: XTOR6BRL
    SKU: 25860991
    $242.17
    Checking Pricing
         
    Additional Features:Refractive Lens
    Wattage:58W
    Color Temperature (Kelvin):5000
    Housing Color:Carbon Bronze
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # XTOR6BRL
    • Housing Color Carbon Bronze
    • UNSPSC 39111503
    • Additional Features Refractive Lens
    • Brand Lumark
    Product Overview: