Cooper Lighting (Eaton) XTOR6B-PC1 Lumark Wallpack, Crosstour MAXX Series, LED, Full Cutoff 58W, 5000K, Carbon Bronze, 120V Photocontrol | Graybar Store
     
Cooper Lighting (Eaton) - Lumark Wallpack, Crosstour MAXX Series, LED, Full Cutoff 58W, 5000K, Carbon Bronze, 120V Photocontrol - XTOR6B-PC1
+ / - Hover over image to Zoom
Other Views

    Lumark Wallpack, Crosstour MAXX Series, LED, Full Cutoff 58W, 5000K, Carbon Bronze, 120V Photocontrol

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: XTOR6B-PC1
    SKU: 25860990
    $385.14
    Checking Pricing
         
    Additional Features:Full Cutoff
    Wattage:58W
    Color Temperature (Kelvin):5000
    Housing Color:Carbon Bronze
    Additional Options:120V Photocontrol
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # XTOR6B-PC1
    • Housing Color Carbon Bronze
    • Additional Options 120V Photocontrol
    • Additional Features Full Cutoff
    • Brand Lumark
    • Color Temperature (Kelvin) 5000
    • Lamp Type LED
    • Series Crosstour MAXX
    • Wattage 58W
    • SKU Spec Sheet
      XTOR6B-PC1 Spec Sheet
    • ECCN EAR99
    Product Overview: