Cooper Lighting (Eaton) XTOR6B Lumark Wallpack, Crosstour MAXX Series, LED, Full Cutoff 58W, 5000K, Carbon Bronze | Graybar Store
     
Cooper Lighting (Eaton) - Lumark Wallpack, Crosstour MAXX Series, LED, Full Cutoff 58W, 5000K, Carbon Bronze - XTOR6B
+ / - Hover over image to Zoom
Other Views

    Lumark Wallpack, Crosstour MAXX Series, LED, Full Cutoff 58W, 5000K, Carbon Bronze

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: XTOR6B
    SKU: 25860989
    $235.30
    Checking Pricing
    Items sold in feet or each.
         
    Additional Features:Full Cutoff
    Wattage:58
    Color Temperature (Kelvin):5000
    Housing Color:Carbon Bronze
    Mounting Type:Area and Site Pole Mounting
    Voltage Rating:120/277
    Lumens:6129
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # XTOR6B
    • Housing Color Carbon Bronze
    • UNSPSC 39111503
    • Additional Features Full Cutoff
    • Brand Lumark
    • Color Temperature (Kelvin) 5000
    • Lamp Type LED
    • Lumens 6129
    • Mounting Type Area and Site Pole Mounting
    • Series Crosstour MAXX
    • Wattage 58
    • Voltage Rating 120/277
    • SKU Spec Sheet
      XTOR6B Spec Sheet
    • ECCN EAR99
    Product Overview:
    Lumark® Crosstour® MAXX Series wall pack 58W, 5000K color temperature with full cutoff light distribution and carbon bronze finish.
    • Wall, inverted or pole mount
    • Patented heavy-duty construction, maximum LED performance
    • Die-cast aluminum, low-profile design with hinged removable door
    • Options include pole mount arm, dimming, occupancy sensors
    • Emergency egress battery pack
    • Five Year Warranty