Cooper Lighting (Eaton) XTOR4B-W Lumark® Wall Pack, Crosstour®, LED, 120/277V, 5000K, 38W, Carbon Bronze | Graybar Store
     
Cooper Lighting (Eaton) - Lumark® Wall Pack, Crosstour®, LED, 120/277V, 5000K, 38W, Carbon Bronze - XTOR4B-W
+ / - Hover over image to Zoom
Other Views

    Lumark® Wall Pack, Crosstour®, LED, 120/277V, 5000K, 38W, Carbon Bronze

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: XTOR4B-W
    SKU: 25866118
    $193.47
    Checking Pricing
         
    Quick Order:Y
    Lumens:4260
    Wattage:38
    Input Voltage:120/277
    Voltage Rating:120/277
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # XTOR4B-W
    • Brand Lumark
    • Input Voltage 120/277
    • Lamp Type LED
    Product Overview:
    Lumark® Wall Pack, Crosstour®, Energy-Efficient LED, Die-Cast Aluminum, Universal Back Box, CRI 70, Carbon Bronze, 120/277V, 5000K, 38W, White, 4260 Lumens