Cooper Lighting (Eaton) XTOR4B Lumark® Crosstour® Wall Pack, Medium Housing, LED, 120/277V, 5000K, 38W, Carbon Bronze | Graybar Store
     
Cooper Lighting (Eaton) - Lumark® Crosstour® Wall Pack, Medium Housing, LED, 120/277V, 5000K, 38W, Carbon Bronze - XTOR4B
+ / - Hover over image to Zoom
Other Views

    Lumark® Crosstour® Wall Pack, Medium Housing, LED, 120/277V, 5000K, 38W, Carbon Bronze

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: XTOR4B
    SKU: 25865636
    $185.52
    Checking Pricing
         
    Housing Color:Carbon Bronze
    Mounting Type:Surface or Wall Mount
    Voltage Rating:120/277V
    Wattage:38W
    Alternate Manufacturer Part No.:12691877
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # XTOR4B
    • Housing Color Carbon Bronze
    • UNSPSC 39111503
    • Alternate Manufacturer Part No. 12691877
    • Lamp Type LED
    • Mounting Type Surface or Wall Mount
    • Wattage 38W
    • Voltage Rating 120/277V
    • SKU Spec Sheet
      XTOR4B Spec Sheet
    • ECCN EAR99
    Product Overview:
    Lumark® Crosstour® medium housing wall pack 38W, 5000K color temperature, 120/277V with full cutoff light distribution and carbon bronze finish.
    • Patented, slim, low-profile LED design
    • Wall, surface, post, bollard, low-level, inverted, floodlight mounting
    • Die-cast aluminum, hinged, removable door and back box
    • Secure lock-hinge and single-point closure
    • Mounts to a variety of junction boxes or conduit entries
    • Silicone-sealed optical LED lens
    • Optional floodlighting kit converts from wall to floodlight