Cooper Lighting (Eaton) XTOR3B-W Lumark® Crosstour® Wall Pack, Small Housing, LED, 120/277V, 4000K, 26W, Carbon Bronze | Graybar Store
     
Cooper Lighting (Eaton) - Lumark® Crosstour® Wall Pack, Small Housing, LED, 120/277V, 4000K, 26W, Carbon Bronze - XTOR3B-W
+ / - Hover over image to Zoom
Other Views

    Lumark® Crosstour® Wall Pack, Small Housing, LED, 120/277V, 4000K, 26W, Carbon Bronze

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: XTOR3B-W
    SKU: 25875187
    $239.13
    Checking Pricing
         
    Additional Features:Small Door
    Wattage:26W
    Color Temperature (Kelvin):4000
    Housing Color:Carbon Bronze
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # XTOR3B-W
    • Housing Color Carbon Bronze
    • Additional Features Small Door
    • Brand Lumark
    • Color Temperature (Kelvin) 4000
    Product Overview: