Cooper Lighting (Eaton) XTOR2B-W Lumark Wallpack, Crosstour Series, LED, Small Door 18W, 4000K, Carbon Bronze | Graybar Store
     
Cooper Lighting (Eaton) - Lumark Wallpack, Crosstour Series, LED, Small Door 18W, 4000K, Carbon Bronze - XTOR2B-W
+ / - Hover over image to Zoom
Other Views

    Lumark Wallpack, Crosstour Series, LED, Small Door 18W, 4000K, Carbon Bronze

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: XTOR2B-W
    SKU: 25866122
    $169.24
    Checking Pricing
         
    Additional Features:Small Door
    Wattage:18W
    Color Temperature (Kelvin):4000
    Housing Color:Carbon Bronze
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # XTOR2B-W
    • Housing Color Carbon Bronze
    • Additional Features Small Door
    • Brand Lumark
    • Color Temperature (Kelvin) 4000
    Product Overview: