Cooper Lighting (Eaton) XTOR2B-PC1 Lumark® Crosstour® Wall Pack, Small Housing, LED, 120/277V, 5000K, 18W, Carbon Bronze, 120V Photocontrol | Graybar Store
     
Cooper Lighting (Eaton) - Lumark® Crosstour® Wall Pack, Small Housing, LED, 120/277V, 5000K, 18W, Carbon Bronze, 120V Photocontrol - XTOR2B-PC1
+ / - Hover over image to Zoom
Other Views

    Lumark® Crosstour® Wall Pack, Small Housing, LED, 120/277V, 5000K, 18W, Carbon Bronze, 120V Photocontrol

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: XTOR2B-PC1
    SKU: 25865638
    $170.89
    Checking Pricing
         
    Housing Color:Carbon Bronze
    Mounting Type:Wall/Surface Mount
    Voltage Rating:120V
    Wattage:18W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # XTOR2B-PC1
    • Housing Color Carbon Bronze
    • UNSPSC 39111503
    • Lamp Type LED
    Product Overview:
    Crosstour, LED, 18W, Small Housing, Full Cutoff, 5000K, 120-277V, Carbon Bronze, 120V PC