Cooper Lighting (Eaton) XTOR2B Lumark® Crosstour® Wall Pack, Small Housing, LED, 120/277V, 5000K, 18W, Carbon Bronze | Graybar Store
     
Cooper Lighting (Eaton) - Lumark® Crosstour® Wall Pack, Small Housing, LED, 120/277V, 5000K, 18W, Carbon Bronze - XTOR2B
+ / - Hover over image to Zoom
Other Views

    Lumark® Crosstour® Wall Pack, Small Housing, LED, 120/277V, 5000K, 18W, Carbon Bronze

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: XTOR2B
    SKU: 25865634
    $166.58
    Checking Pricing
    Items sold in feet or each.
         
    Housing Color:Carbon Bronze
    Mounting Type:Surface or Wall Mount
    Voltage Rating:120/277
    Wattage:18
    Alternate Manufacturer Part No.:12689462
    Lumens:2135
    Brand or Series:Lumark®
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # XTOR2B
    • Housing Color Carbon Bronze
    • UNSPSC 39111503
    • Alternate Manufacturer Part No. 12689462
    • Brand Lumark
    • Brand or Series Lumark®
    • Lamp Type LED
    • Lumens 2135
    • Mounting Type Surface or Wall Mount
    • Series Crosstour
    • Wattage 18
    • Voltage Rating 120/277
    • SKU Spec Sheet
      XTOR2B Spec Sheet
    • ECCN EAR99
    Product Overview:
    Lumark® Crosstour® small housing wall pack 18W, 5000K color temperature, 120/277V with full cutoff light distribution and carbon bronze finish.
    • Patented, slim, low-profile LED design
    • Wall, surface, post, bollard, low-level, inverted, floodlight mounting
    • Die-cast aluminum, hinged, removable door and back box
    • Secure lock-hinge and single-point closure
    • Mounts to a variety of junction boxes or conduit entries
    • Silicone-sealed optical LED lens
    • Optional floodlighting kit converts from wall to floodlight