Cooper Lighting (Eaton) XTOR1B-W Lumark® Wall Pack, Crosstour®, LED, 120/277V, 4000K, 12W, Carbon Bronze, 1396 Lumens | Graybar Store
     
Cooper Lighting (Eaton) - Lumark® Wall Pack, Crosstour®, LED, 120/277V, 4000K, 12W, Carbon Bronze, 1396 Lumens - XTOR1B-W
+ / - Hover over image to Zoom
Other Views

    Lumark® Wall Pack, Crosstour®, LED, 120/277V, 4000K, 12W, Carbon Bronze, 1396 Lumens

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: XTOR1B-W
    SKU: 25986884
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Lumens:1396
    Mounting Type:Surface Wall
    Wattage:12W
    Input Voltage:120/277V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # XTOR1B-W
    • Brand Lumark
    • Input Voltage 120/277V
    • Lamp Type LED
    • Lumens 1396
    • Mounting Type Surface Wall
    • Wattage 12W
    • ECCN EAR99
    Product Overview:
    Lumark® Architectural Wall Pack, Crosstour®, LED, 12W, 120/277V, 4000K, 1396 Lumens, Carbon Bronze, White