Cooper Lighting (Eaton) XTOR1B Lumark® Crosstour® Wall Pack, Small Housing, LED, 120/277V, 5000K, 12W, Carbon Bronze | Graybar Store
     
Cooper Lighting (Eaton) - Lumark® Crosstour® Wall Pack, Small Housing, LED, 120/277V, 5000K, 12W, Carbon Bronze - XTOR1B
+ / - Hover over image to Zoom
Other Views

    Lumark® Crosstour® Wall Pack, Small Housing, LED, 120/277V, 5000K, 12W, Carbon Bronze

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: XTOR1B
    SKU: 25865633
    $123.12
    Checking Pricing
         
    Housing Color:Carbon Bronze
    Mounting Type:Wall/Surface Mount
    Voltage Rating:120V-277V
    Wattage:12W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # XTOR1B
    • Housing Color Carbon Bronze
    • UNSPSC 39111503
    • Lamp Type LED
    Product Overview:
    Crosstour, LED, 12W, Small Housing, Full Cutoff, 5000K, 120-277V, Carbon Bronze