Cooper Lighting (Eaton) XTOR1A-WT Crosstour® LED Wall Pack, 10W, 5000K, White | Graybar Store
     
Cooper Lighting (Eaton) - Crosstour® LED Wall Pack, 10W, 5000K, White - XTOR1A-WT
+ / - Hover over image to Zoom
Other Views

    Crosstour® LED Wall Pack, 10W, 5000K, White

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: XTOR1A-WT
    SKU: 25404318
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Housing Color:Summit White
    Input Voltage:120/277
    Wattage:10
    Alternate Manufacturer Part No.:12110952
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # XTOR1A-WT
    • Housing Color Summit White
    • UNSPSC 39101600
    • Alternate Manufacturer Part No. 12110952
    Product Overview:
    CROSSTOUR LED10W 120V WHITE 5000K