Square D (Schneider Electric) XSAV01801 INDUCTIVE SENSOR 264VAC .35A XS +OPTIONS | Graybar Store
     
Square D (Schneider Electric) - INDUCTIVE SENSOR 264VAC .35A XS +OPTIONS - XSAV01801
+ / - Hover over image to Zoom
Other Views

    INDUCTIVE SENSOR 264VAC .35A XS +OPTIONS

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XSAV01801
    SKU: 25087146
    $390.79
    Checking Pricing
         
    Quick Order:Y
    Connections:2 M,CABLE
    Contact Operation:1NC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XSAV01801
    • Connections 2 M,CABLE
    • UNSPSC 39122230
    Product Overview:
    Schneider Electric,INDUCTIVE SENSOR 264VAC .35A XS +OPTIONS,-25...70 C,0.39 in (10 mm),1 LED red for output state,1 NC,2 m,cable,20...264 V AC/DC,24...240 V AC 50/60 Hz-24...210 V DC,30 mm,81 mm,81 mm,cylindrical M30,nickel plated brass,30 mm,81 mm,induc