Square D (Schneider Electric) XS612B1NAM12 PROXIMITY SENSOR 12MM DCNPN XS6 | Graybar Store
     
Square D (Schneider Electric) - PROXIMITY SENSOR 12MM DCNPN XS6 - XS612B1NAM12
+ / - Hover over image to Zoom
Other Views

    PROXIMITY SENSOR 12MM DCNPN XS6

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XS612B1NAM12
    SKU: 22101488
    $51.39
    Checking Pricing
         
    Quick Order:Y
    Connections:MALE CONNECTOR M12 4 PINS
    Contact Operation:1NO
    Power Source:DC 3-WIRE (NPN)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XS612B1NAM12
    • Connections MALE CONNECTOR M12 4 PINS
    • UNSPSC 39122230
    • Contact Operation 1NO
    Product Overview:
    Schneider Electric,PROXIMITY SENSOR 12MM DC NPN XS6,-25...70 C,1 LED (yellow) for output state,10...58 V DC,12...48 V DC with reverse polarity protection,4mm,62 mm,62 mm,cylindrical M12,nickel plated brass,62 mm,inductive proximity sensor,<= 2500 Hz,DC 3