Square D (Schneider Electric) XS530B1NAM12 PROXIMITY SENSOR 30MM DCNPN XS5 | Graybar Store
     
Square D (Schneider Electric) - PROXIMITY SENSOR 30MM DCNPN XS5 - XS530B1NAM12
+ / - Hover over image to Zoom
Other Views

    PROXIMITY SENSOR 30MM DCNPN XS5

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XS530B1NAM12
    SKU: 22101473
    $54.76
    Checking Pricing
         
    Quick Order:Y
    Connections:MALE CONNECTOR M12 4 PINS
    Contact Operation:1 NO
    Power Source:DC 3-WIRE (NPN)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XS530B1NAM12
    • Connections MALE CONNECTOR M12 4 PINS
    • UNSPSC 39122230
    • Contact Operation 1 NO
    • Power Source DC 3-WIRE (NPN)
    • ECCN EAR99
    • Country of Origin ID - Indonesia
    Product Overview:
    Schneider Electric,PROXIMITY SENSOR 30MM DC NPN XS5,-,general purpose,-25...70 C,1 LED (yellow) for output state,10...36 V DC,12...24 V DC with reverse polarity protection,10mm,30 mm,55 mm,55 mm,cylindrical M30,nickel plated brass,30 mm,55 mm,inductive p