Square D (Schneider Electric) XS518BLPAL10 OsiSense XS Inductive Proximity Sensor, 48 Vdc, 3-Wire | Graybar Store
     
Square D (Schneider Electric) - OsiSense XS Inductive Proximity Sensor, 48 Vdc, 3-Wire - XS518BLPAL10
+ / - Hover over image to Zoom
Other Views

    OsiSense XS Inductive Proximity Sensor, 48 Vdc, 3-Wire

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XS518BLPAL10
    SKU: 25561834
    $102.20
    Checking Pricing
         
    Quick Order:Y
    Contact Operation:1NO
    Material:Metal
    Voltage Rating:24 Vdc
    Length (Meters):10.0
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XS518BLPAL10
    • Length (Meters) 10.0
    • UNSPSC 39122230
    • Contact Operation 1NO
    Product Overview:
    General Purpose OsiSense XS Inductive Proximity Sensor, 24 Vdc, 10 M, 1/NO, Nickel Plated Brass