Square D (Schneider Electric) XS512B1DAM12 PROXIMITY SENSOR 12MM DC 2 WIRE XS5 | Graybar Store
     
Square D (Schneider Electric) - PROXIMITY SENSOR 12MM DC 2 WIRE XS5 - XS512B1DAM12
+ / - Hover over image to Zoom
Other Views

    PROXIMITY SENSOR 12MM DC 2 WIRE XS5

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XS512B1DAM12
    SKU: 25152243
    $87.57
    Checking Pricing
         
    Quick Order:Y
    Connections:MALE CONNECTOR M12 4 PINS
    Contact Operation:1NO
    Power Source:DC 2-WIRE
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XS512B1DAM12
    • Connections MALE CONNECTOR M12 4 PINS
    • UNSPSC 39122230
    • Contact Operation 1NO
    Product Overview:
    Schneider Electric,PROXIMITY SENSOR 12MM DC 2 WIRE XS5,-,general purpose,-25...70 C,1 LED (yellow) for output state,10...58 V DC,12...48 V DC,18 mm,62 mm,62 mm,cylindrical M12,nickel plated brass,18 mm,62 mm,inductive proximity sensor,2mm,<= 4000 Hz,DC 2