Square D (Schneider Electric) XS1N18PA349 INDUCTIVE SENSOR 24VDC 200MA XS +OPTIONS | Graybar Store
     
Square D (Schneider Electric) - INDUCTIVE SENSOR 24VDC 200MA XS +OPTIONS - XS1N18PA349
+ / - Hover over image to Zoom
Other Views

    INDUCTIVE SENSOR 24VDC 200MA XS +OPTIONS

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XS1N18PA349
    SKU: 93147296
    $116.66
    Checking Pricing
         
    Quick Order:Y
    Connections:2 M,CABLE
    Contact Operation:1 NO, PNP
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XS1N18PA349
    • Connections 2 M,CABLE
    • UNSPSC 39122230
    • Contact Operation 1 NO, PNP
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    Schneider Electric,INDUCTIVE SENSOR 24VDC 200MA XS +OPTIONS,-,general purpose,-25...50 C,0.39 in (10 mm),1 LED yellow for output state,1 NO, PNP,10...36 V DC,12...24 V DC with reverse polarity protection,18 mm,39 mm,39 mm,cylindrical M18,nickel plated br