Square D (Schneider Electric) XS1N18NA349D INDUCTIVE SENSOR 24VDC 200MA XS +OPTIONS | Graybar Store
     
Square D (Schneider Electric) - INDUCTIVE SENSOR 24VDC 200MA XS +OPTIONS - XS1N18NA349D
+ / - Hover over image to Zoom
Other Views

    INDUCTIVE SENSOR 24VDC 200MA XS +OPTIONS

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XS1N18NA349D
    SKU: 22101380
    $96.72
    Checking Pricing
         
    Quick Order:Y
    Connections:4 PINS M12 MALE CONNECTOR
    Contact Operation:1NO
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XS1N18NA349D
    • Connections 4 PINS M12 MALE CONNECTOR
    • UNSPSC 39122230
    Product Overview:
    Schneider Electric,INDUCTIVE SENSOR 24VDC 200MA XS +OPTIONS,-25...50 C,1 NO,10...36 V DC,12...24 V DC with reverse polarity protection,25 gn amplitude = +/- 2 mm (f = 10...55 Hz),4 pins M12 male connector,<= 1000 Hz,CSA, UL,Fixed,Flush,IP67 - Nickel plat