Square D (Schneider Electric) XS1M18MA250K INDUCTIVE SENSOR 240VAC 200MA XS | Graybar Store
     
Square D (Schneider Electric) - INDUCTIVE SENSOR 240VAC 200MA XS - XS1M18MA250K
+ / - Hover over image to Zoom
Other Views

    INDUCTIVE SENSOR 240VAC 200MA XS

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XS1M18MA250K
    SKU: 95041652
    $274.83
    Checking Pricing
         
    Quick Order:Y
    Connections:3 PINS 1/220 UNF MALE CONNECTOR
    Contact Operation:1NO
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XS1M18MA250K
    • Connections 3 PINS 1/220 UNF MALE CONNECTOR
    • UNSPSC 39122230
    Product Overview:
    Schneider Electric,INDUCTIVE SENSOR 240VAC 200MA XS,-25...70 C,0.2 in (5 mm),1 LED yellow for output state-1 LED green for supply on,1 NO,18 mm,72 mm,72 mm,cylindrical M18,nickel plated brass,18 mm,72 mm,inductive proximity sensor,2-wire DC short-circuit