Hoffman (nVent) XR291816012 Heater, Light Grey, 1.8 A, 10.24 in L, 100 to 120 Vac, 18 W | Graybar Store
     
Hoffman (nVent) - Heater, Light Grey, 1.8 A, 10.24 in L, 100 to 120 Vac, 18 W - XR291816012
+ / - Hover over image to Zoom
Other Views

    Heater, Light Grey, 1.8 A, 10.24 in L, 100 to 120 Vac, 18 W

    Manufacturer: Hoffman (nVent)
    Manufacturer #: XR291816012
    SKU: 25063750
    $2,125.26
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Easy-Mount Flanges for Simple Installation
    Amperage:1.8 A
    Length:10.24 in.
    Voltage Rating:100 to 120 V ac
    Watts:18 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # XR291816012
    • Amperage 1.8 A
    • UNSPSC 40101802
    • Additional Features Easy-Mount Flanges for Simple Installation
    • Finish Light Grey Finish
    • Length 10.24 in.
    • Watts 18 W
    • Voltage Rating 100 to 120 V ac
    • SKU Spec Sheet
      XR291816012 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Heater, Light Grey, Easy-Mount Flanges for Simple Installation