Square D (Schneider Electric) XPSDME1132P SAFETY RELAY 300V 2.5A PREVENTA | Graybar Store
     
Square D (Schneider Electric) - SAFETY RELAY 300V 2.5A PREVENTA - XPSDME1132P
+ / - Hover over image to Zoom
Other Views

    SAFETY RELAY 300V 2.5A PREVENTA

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XPSDME1132P
    SKU: 22102523
    $587.88
    Checking Pricing
         
    Quick Order:Y
    Contact Operation:2 N.O. (INSTANANEOUS) 2 SOLID STATE
    Termination:TERMINAL BLOCK (REMOVABLE) SCREW CLAMP
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XPSDME1132P
    • Termination TERMINAL BLOCK (REMOVABLE) SCREW CLAMP
    • UNSPSC 32151802
    • Contact Operation 2 N.O. (INSTANANEOUS) 2 SOLID STATE
    • ECCN EAR99
    • Country of Origin ID - Indonesia
    Product Overview:
    SAFETY RELAY 300V 2.5A PREVENTA,15 LED Indicators -14 to 130 Degrees F,2 N.O. (Instananeous) 2 Solid State,28 V DC,35 mm symmetrical DIN rail,EN 954-1 Category 4 (Standard) - Category 3 (If wired in series),Preventa,Preventa Safety auto