Crouse Hinds (Eaton) XPL4/UNV1 54W LT FX | Graybar Store
Crouse Hinds (Eaton) - 54W LT FX - XPL4/UNV1
+ / - Hover over image to Zoom
Other Views

    54W LT FX

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: XPL4/UNV1
    SKU: 25821212
    Checking Pricing
    Color:Natural Aluminum
    Voltage Rating:120-277VAC, 50-60 HZ, 108-250VDC
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # XPL4/UNV1
    • Color Natural Aluminum
    • UNSPSC 39112102
    • Lamp Type LED
    • Series HazardGard XPL
    Product Overview:
    Explosionproof linear LED 4 ft