C Enterprises XPGE1-7-10F Copper Patch Cables, 10 ft., RJ-48 to Pigtail | Graybar Store
     
C Enterprises - Copper Patch Cables, 10 ft., RJ-48 to Pigtail - XPGE1-7-10F
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 10 ft., RJ-48 to Pigtail

    Manufacturer: C Enterprises
    Manufacturer #: XPGE1-7-10F
    SKU: 25553271
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Length:10 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer C Enterprises
    • Manufacturer # XPGE1-7-10F
    • Connector Type RJ-48 to Pigtail
    • UNSPSC 43223303
    • Length 10 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Copper Patch Cables, 10 ft, RJ-48 to Pigtail