C Enterprises XPGE1-14-10F Copper Patch Cables, 10 ft., Shielded, RJ-48C | Graybar Store
     
C Enterprises - Copper Patch Cables, 10 ft., Shielded, RJ-48C - XPGE1-14-10F
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 10 ft., Shielded, RJ-48C

    Manufacturer: C Enterprises
    Manufacturer #: XPGE1-14-10F
    SKU: 25216884
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Connectors:RJ-48C
    Shielding:Shielded
    Length:10 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer C Enterprises
    • Manufacturer # XPGE1-14-10F
    • Connectors RJ-48C
    • Shielding Shielded
    • UNSPSC 43222800
    • Length 10 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Copper Patch Cables, 10 ft, Shielded, RJ-48C