Geist XPB243-103D20TL21 Power Strip, 24 Outlet, (24) NEMA 5-20R, NEMA L21-30P, 10 ft. Cord, 120/208 V, 30 A, XP, Black, 66.25 x 2.0 x 2.0 in, 50/60 Hz | Graybar Store
     
Geist - Power Strip, 24 Outlet, (24) NEMA 5-20R, NEMA L21-30P, 10 ft. Cord, 120/208 V, 30 A, XP, Black, 66.25 x 2.0 x 2.0 in, 50/60 Hz - XPB243-103D20TL21
+ / - Hover over image to Zoom
Other Views

    Power Strip, 24 Outlet, (24) NEMA 5-20R, NEMA L21-30P, 10 ft. Cord, 120/208 V, 30 A, XP, Black, 66.25 x 2.0 x 2.0 in, 50/60 Hz

    Manufacturer: Geist
    Manufacturer #: XPB243-103D20TL21
    SKU: 25085360
    $636.93
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:C-UL Listed 60950, RoHS Compliant, UL Listed
    Amps:30A
    Brand or Series:XP
    Color:Black
    Dimensions:66.25 x 2.0 x 2.0 in
    Frequency Rating:50/60 Hz
    Length:66.25 in.
    Material:Steel
    Mounting Type:Vertical Mount
    Phase:3 Phase
    Watts:8.6 kW
    No. of Outlets:24 Outlet
    Receptacle Configuration:(24) NEMA 5-20R
    Plug Configuration:NEMA L21-30P
    Cord Length (Feet):10 ft.
    Voltage (Volts):120/208
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Geist
    • Manufacturer # XPB243-103D20TL21
    • Color Black
    • Dimensions 66.25 x 2.0 x 2.0 in
    • Voltage (Volts) 120/208
    • Application Power Distribution
    • Additional Features C-UL Listed 60950, RoHS Compliant, UL Listed
    • Amps 30A
    • Brand or Series XP
    • Cord Length (Feet) 10 ft.
    • Length 66.25 in.
    • Mounting Type Vertical Mount
    • No. of Outlets 24 Outlet
    • Phase 3 Phase
    • Plug Configuration NEMA L21-30P
    • Receptacle Configuration (24) NEMA 5-20R
    • Watts 8.6 kW
    • Material Steel
    • Frequency Rating 50/60 Hz
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Power Strip, Power Distribution, 24, (24) NEMA 5-20R, NEMA L21-30P, 10 ft, 120/208 V, C-UL Listed 60950, RoHS Compliant