Thomas and Betts XMNY-375-0-D Heavy-Duty Cable Tie Fastener, Stud-Mount, 0.375 in. Stud, Nylon 6.6, UV Black (500) | Graybar Store
     
Thomas and Betts - Heavy-Duty Cable Tie Fastener, Stud-Mount, 0.375 in. Stud, Nylon 6.6, UV Black (500) - XMNY-375-0-D
+ / - Hover over image to Zoom
Other Views

    Heavy-Duty Cable Tie Fastener, Stud-Mount, 0.375 in. Stud, Nylon 6.6, UV Black (500)

    Manufacturer: Thomas and Betts
    Manufacturer #: XMNY-375-0-D
    SKU: 22121005
    $1.96
    Checking Pricing
         
    Color:Black
    Mounting Type:Stud Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # XMNY-375-0-D
    • Color Black
    • UNSPSC 39121717
    • Materials Nylon/Polyamide 6.6 UV Stabilized
    Product Overview:
    Heavy-Duty Cable Tie Fastener, Stud-Mount, 0.375 in. Stud, (4) Entries, Pullout Strength 500 lb., Operating Temperature -40 to 185 deg. F, Nylon 6.6, UV Black (500)
    Cable Tie Heavy-Duty Application Stud Mount Fastener, Black Nylon 66, Weather and Ultraviolet Resistant, Stud Mount Mounting - 0.375 Inch (9.52mm) Stud, Four-Way Multi-Directional Design