Square D (Schneider Electric) XMLG010D23 PRESS TRANSMITTER 145 PSI 4-20MA M12 | Graybar Store
     
Square D (Schneider Electric) - PRESS TRANSMITTER 145 PSI 4-20MA M12 - XMLG010D23
+ / - Hover over image to Zoom
Other Views

    PRESS TRANSMITTER 145 PSI 4-20MA M12

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XMLG010D23
    SKU: 25283883
    $315.74
    Checking Pricing
         
    Quick Order:Y
    Connections:M12
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XMLG010D23
    • Connections M12
    • UNSPSC 39122210
    Product Overview:
    Schneider Electric,Press Transmitter 145 PSI 4-20mA M12,-15125 degress C,-1585 degrees C,0...10 bar,10 bar,1/4 - 18 NPT (male),IP66, IP67 (conforms to IEC/EN 60529) and NEMA 4,M12,Telemecanique,UL listed, CSA, CE,electronic pressure sensors