Square D (Schneider Electric) XMLB020A2S13 PRESSURE SWITCH XML OPTIONS | Graybar Store
     
Square D (Schneider Electric) - PRESSURE SWITCH XML OPTIONS - XMLB020A2S13
+ / - Hover over image to Zoom
Other Views

    PRESSURE SWITCH XML OPTIONS

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XMLB020A2S13
    SKU: 25152187
    $292.33
    Checking Pricing
         
    Quick Order:Y
    Additional Features:ADJUSTABLE 14.5 TO 159.5 PSI
    Connections:1/2 NPT
    Range:1/4-18 NPT (Female)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XMLB020A2S13
    • Connections 1/2 NPT
    • UNSPSC 39122210
    • Additional Features ADJUSTABLE 14.5 TO 159.5 PSI
    Product Overview:
    PRESSURE SWITCH XML +OPTIONS,-,-13F to +158F (-25C to 70C),1/2 NPT Conduit Entrance - Screw Clamp Terminals,1/4 - 18 NPTF (female),20 bar,<= 120 (for temperature > 32F),Adjustable 14.5 to 159.5 psi