C Enterprises XMEDT1-1U-5F Copper Patch Cables, 5 ft., Blue, RJ-45, Cat 6 | Graybar Store
     
C Enterprises - Copper Patch Cables, 5 ft., Blue, RJ-45, Cat 6 - XMEDT1-1U-5F
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 5 ft., Blue, RJ-45, Cat 6

    Manufacturer: C Enterprises
    Manufacturer #: XMEDT1-1U-5F
    SKU: 25629450
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Connectors:RJ-45
    Color:Blue
    Shielding:Non Shielded
    Length:5 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer C Enterprises
    • Manufacturer # XMEDT1-1U-5F
    • Color Blue
    • Connectors RJ-45
    • Shielding Non Shielded
    • UNSPSC 43223303
    • Length 5 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Copper Patch Cables, Cat 6, 5 ft, Blue, Non Shielded, RJ-45