C Enterprises XMAYO1-CSU-20F Copper Patch Cables, 20 ft., Blue, Cat 6 | Graybar Store
     
C Enterprises - Copper Patch Cables, 20 ft., Blue, Cat 6 - XMAYO1-CSU-20F
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 20 ft., Blue, Cat 6

    Manufacturer: C Enterprises
    Manufacturer #: XMAYO1-CSU-20F
    SKU: 25836459
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:Blue
    Length:20 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer C Enterprises
    • Manufacturer # XMAYO1-CSU-20F
    • Color Blue
    • UNSPSC 43223303
    • Length 20 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Copper Patch Cables, Cat 6, 20 ft, Blue