C Enterprises XMAYO1-CSU-1.5F Copper Patch Cables, 1.5 ft., Blue, Cat 6 | Graybar Store
     
C Enterprises - Copper Patch Cables, 1.5 ft., Blue, Cat 6 - XMAYO1-CSU-1.5F
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 1.5 ft., Blue, Cat 6

    Manufacturer: C Enterprises
    Manufacturer #: XMAYO1-CSU-1.5F
    SKU: 25836447
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:Blue
    Length:1.5 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer C Enterprises
    • Manufacturer # XMAYO1-CSU-1.5F
    • Color Blue
    • UNSPSC 43223303
    • Length 1.5 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Copper Patch Cables, Cat 6, 1.5 ft, Blue