C Enterprises XMAYO1-CSO-15F Copper Patch Cables, 15 ft., Orange, Cat 6 | Graybar Store
     
C Enterprises - Copper Patch Cables, 15 ft., Orange, Cat 6 - XMAYO1-CSO-15F
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 15 ft., Orange, Cat 6

    Manufacturer: C Enterprises
    Manufacturer #: XMAYO1-CSO-15F
    SKU: 25836497
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:Orange
    Length:15 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer C Enterprises
    • Manufacturer # XMAYO1-CSO-15F
    • Color Orange
    • UNSPSC 43223303
    • Length 15 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Copper Patch Cables, Cat 6, 15 ft, Orange