Crouse Hinds (Eaton) XLVS13636101 Ex-Cell Standard Enclosure, 316L Stainless Steel, 36 in. H x 36 in. W x 10 in. D, (1) 3mm Gland Plate | Graybar Store
     
Crouse Hinds (Eaton) - Ex-Cell Standard Enclosure, 316L Stainless Steel, 36 in. H x 36 in. W x 10 in. D, (1) 3mm Gland Plate - XLVS13636101
+ / - Hover over image to Zoom
Other Views

    Ex-Cell Standard Enclosure, 316L Stainless Steel, 36 in. H x 36 in. W x 10 in. D, (1) 3mm Gland Plate

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: XLVS13636101
    SKU: 25917492
    $0.00
    Checking Pricing
         
    Standard:IEC/EN 60079-0, IEC/EN 60079-7, IEC/EN 60079-31, IEC/EN 60529, BVS16 ATEX-E-115X and IECEx BVS 16.0080X
    Additional Features:(1) 3mm Gland Plate
    Depth:10 in.
    Height:36 in.
    Width:36 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # XLVS13636101
    • Application Industrial
    • Type Standard
    • Additional Features (1) 3mm Gland Plate
    • Brand Ex-Cell
    • Depth 10 in.
    • Height 36 in.
    • Hinge Type Left Hinged
    • Latch Quarter Turn Lock
    • Materials 316L Stainless Steel
    • NEMA Ratings NEMA 3S/4/4X
    • Width 36 in.
    • Standard IEC/EN 60079-0, IEC/EN 60079-7, IEC/EN 60079-31, IEC/EN 60529, BVS16 ATEX-E-115X and IECEx BVS 16.0080X
    • ECCN EAR99
    Product Overview:
    Ex-Cell standard enclosure is 36 in. H x 36 in. W x 10 in. D. Enclosure includes (1) 3mm Gland Plate. Enclosure is constructed of 316S stainless steel.