Crouse Hinds (Eaton) XLVS12016080 Ex-Cell Standard Enclosure, 316L Stainless Steel, 20 in. H x 16 in. W x 8 in. D, No Gland Plates | Graybar Store
     
Crouse Hinds (Eaton) - Ex-Cell Standard Enclosure, 316L Stainless Steel, 20 in. H x 16 in. W x 8 in. D, No Gland Plates - XLVS12016080
+ / - Hover over image to Zoom
Other Views

    Ex-Cell Standard Enclosure, 316L Stainless Steel, 20 in. H x 16 in. W x 8 in. D, No Gland Plates

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: XLVS12016080
    SKU: 25623241
    $2,116.63
    Checking Pricing
         
    Standard:IEC/EN 60079-0, IEC/EN 60079-7, IEC/EN 60079-31, IEC/EN 60529, BVS16 ATEX-E-115X and IECEx BVS 16.0080X
    Additional Features:No Gland Plates
    Depth:8 in.
    Height:20 in.
    Width:16 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # XLVS12016080
    • Application Industrial
    • Type Standard
    • UNSPSC 39121316
    • Additional Features No Gland Plates
    • Brand Ex-Cell
    • Depth 8 in.
    • Height 20 in.
    • Hinge Type Left Hinged
    • Latch Quarter Turn Lock
    • Materials 316L Stainless Steel
    • NEMA Ratings NEMA 3S/4/4X
    • Width 16 in.
    • Standard IEC/EN 60079-0, IEC/EN 60079-7, IEC/EN 60079-31, IEC/EN 60529, BVS16 ATEX-E-115X and IECEx BVS 16.0080X
    • ECCN EAR99
    • Country of Origin GB - United Kingdom
    Product Overview:
    Ex-Cell standard enclosure is 20 in. H x 16 in. W x 8 in. D. Enclosure includes No Gland Plates. Enclosure is constructed of 316S stainless steel.