Crouse Hinds (Eaton) XLVS11212081 Ex-Cell Standard Enclosure, 316L Stainless Steel, 12 in. H x 12 in. W x 8 in. D, (1) 3mm Gland Plate | Graybar Store
     
Crouse Hinds (Eaton) - Ex-Cell Standard Enclosure, 316L Stainless Steel, 12 in. H x 12 in. W x 8 in. D, (1) 3mm Gland Plate - XLVS11212081
+ / - Hover over image to Zoom
Other Views

    Ex-Cell Standard Enclosure, 316L Stainless Steel, 12 in. H x 12 in. W x 8 in. D, (1) 3mm Gland Plate

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: XLVS11212081
    SKU: 25861098
    $1,117.27
    Checking Pricing
         
    Quick Order:Y
    Height (Inches):12 in.
    Width (Inches):12 in.
    Depth (Inches):8 in.
    Standard:IEC/EN 60079-0, IEC/EN 60079-7, IEC/EN 60079-31, IEC/EN 60529, BVS16 ATEX-E-115X and IECEx BVS 16.0080X
    Additional Features:(1) 3mm Gland Plate
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # XLVS11212081
    • Application Industrial
    • Type Standard
    • UNSPSC 39121316
    • Additional Features (1) 3mm Gland Plate
    • Brand Ex-Cell
    • Depth (Inches) 8 in.
    • Height (Inches) 12 in.
    • Hinge Type Left Hinged
    • Latch Quarter Turn Lock
    • Materials Electro polished 316L Stainless Steel
    • NEMA Ratings NEMA 3S, 4 and 4X
    • Width (Inches) 12 in.
    • Standard IEC/EN 60079-0, IEC/EN 60079-7, IEC/EN 60079-31, IEC/EN 60529, BVS16 ATEX-E-115X and IECEx BVS 16.0080X
    • ECCN EAR99
    Product Overview:
    Ex-Cell standard enclosure is 12 in. H x 12 in. W x 8 in. D. Enclosure includes (1) 3mm Gland Plate. Enclosure is constructed of 316S stainless steel.