Graybar Vendor XLPE-18-BC-3173-BLU-1000R Lead Wire, XLPE Insulation, Bare Copper, UL 3173, 18 AWG, Blue, 1000 ft. Reel | Graybar Store
     
Graybar Vendor - Lead Wire, XLPE Insulation, Bare Copper, UL 3173, 18 AWG, Blue, 1000 ft. Reel - XLPE-18-BC-3173-BLU-1000R
+ / - Hover over image to Zoom
Other Views

    Lead Wire, XLPE Insulation, Bare Copper, UL 3173, 18 AWG, Blue, 1000 ft. Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: XLPE-18-BC-3173-BLU-1000R
    SKU: 25676641
    $0.00
    Checking Pricing
         
    Color:Blue
    Conductor Size:18 AWG
    Conductor Material:Bare Copper
    Length:1000 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # XLPE-18-BC-3173-BLU-1000R
    • Color Blue
    • UNSPSC 26121524
    • Conductor Material Bare Copper
    • Conductor Size 18 AWG
    • Length 1000 ft.
    • ECCN EAR99
    Product Overview:
    Lead wire is bare copper with XLPE insulation. Wire is 18 AWG with a blue jacket. Wire is packaged in a 1000 foot reel.