Graybar Vendor XLPE-16-TC-3173-RED-2500R Lead Wire, XLPE Insulation, Tinned Copper, UL 3173, 18 AWG, Red, 2500 ft. Reel | Graybar Store
     
Graybar Vendor - Lead Wire, XLPE Insulation, Tinned Copper, UL 3173, 18 AWG, Red, 2500 ft. Reel - XLPE-16-TC-3173-RED-2500R
+ / - Hover over image to Zoom
Other Views

    Lead Wire, XLPE Insulation, Tinned Copper, UL 3173, 18 AWG, Red, 2500 ft. Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: XLPE-16-TC-3173-RED-2500R
    SKU: 25761742
    $0.00
    Checking Pricing
         
    Color:Red
    Conductor Size:16 AWG
    Conductor Material:Tinned Copper
    Length:2500 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # XLPE-16-TC-3173-RED-2500R
    • Color Red
    • UNSPSC 26121524
    • Conductor Material Tinned Copper
    • Conductor Size 16 AWG
    • Length 2500 ft.
    • ECCN EAR99
    Product Overview:
    Lead wire is tinned copper with XLPE insulation. Wire is 16 AWG with a red jacket. Wire is packaged in a 2500 foot reel.