Graybar Vendor XLPE-14-BC-3173-WHT-1000R Lead Wire, XLPE Insulation, Bare Copper, UL 3173, 14 AWG, White, 1000 ft. Reel | Graybar Store
     
Graybar Vendor - Lead Wire, XLPE Insulation, Bare Copper, UL 3173, 14 AWG, White, 1000 ft. Reel - XLPE-14-BC-3173-WHT-1000R
+ / - Hover over image to Zoom
Other Views

    Lead Wire, XLPE Insulation, Bare Copper, UL 3173, 14 AWG, White, 1000 ft. Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: XLPE-14-BC-3173-WHT-1000R
    SKU: 25719580
    Price pending
    Checking Pricing
         
    Color:White
    Conductor Size:14 AWG
    Conductor Material:Bare Copper
    Length:1000 ft. Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # XLPE-14-BC-3173-WHT-1000R
    • Color White
    • UNSPSC 26121524
    • Conductor Material Bare Copper
    • Conductor Size 14 AWG
    • Length 1000 ft. Reel
    • ECCN EAR99
    Product Overview:
    Lead wire is bare copper with XLPE insulation. Wire is 14 AWG with a white jacket. Wire is packaged in a 1000 foot reel.