Cooper Lighting (Eaton) XLA26DR1C Emergency Exit Signs, Aluminum, LED, 1 Face, Red (Letters) | Graybar Store
     
Cooper Lighting (Eaton) - Emergency Exit Signs, Aluminum, LED, 1 Face, Red (Letters) - XLA26DR1C
+ / - Hover over image to Zoom
Other Views

    Emergency Exit Signs, Aluminum, LED, 1 Face, Red (Letters)

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: XLA26DR1C
    SKU: 25654496
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Additional Features:AC Only LED
    Color:Red (Letters)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # XLA26DR1C
    • Color Red (Letters)
    • Additional Features AC Only LED
    • Housing Material Aluminum
    • Lamp Type LED
    • Number of Faces 1
    Product Overview:
    XLA2 LED Exit Sign
    Dual-voltage input 120/277 VAC, 60Hz;Solid-state circuitry (no mechanical relay is used);Constant-current charger;Sealed, maintenance-free nickel cadmium battery;Durable die-cast aluminum housing and faceplate;Contemporary styled, soft-corner design;White and black finishes available, brushed finish standard;Easily removed, changeable directional chevrons;Low-profile mounting canopy