Thomas and Betts XJG74-EMT T&B® Expansion Coupling, Malleable Iron, EMT Conduit, Internal Bonding Jumper, 4 in. Expansion, 2-1/2 in. | Graybar Store
     
Thomas and Betts - T&B® Expansion Coupling, Malleable Iron, EMT Conduit, Internal Bonding Jumper, 4 in. Expansion, 2-1/2 in. - XJG74-EMT
+ / - Hover over image to Zoom
Other Views

    T&B® Expansion Coupling, Malleable Iron, EMT Conduit, Internal Bonding Jumper, 4 in. Expansion, 2-1/2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: XJG74-EMT
    SKU: 25109446
    $576.19
    Checking Pricing
         
    Standard:UL E23018, CSA
    Size:2-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # XJG74-EMT
    • Size 2-1/2 in.
    • Application Fittings are Designed to Couple Pieces of Conduit Together that are Subject to Longitudinal Movement
    • Type Expansion Coupling
    • UNSPSC 39121434
    Product Overview:
    T&B® expansion coupling is used with 2-1/2 inch EMT conduit. Expansion coupling can handle 4 inches of movement.